Motion
BGV400
Gate Valve - 4 in, 200 psi
Mi Item #01508221
MFR #BGV400
Price$794.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve - 4 in, 200 psi
Mi Item #01508221
MFR #BGV400

Mfr description
BGV400 4"BRONZE GATE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.46/each

Specifications

Dimensions

  • Size
    4 in

Details

  • Disc Type
    Solid Wedge Disc
  • End Connections
    FNPT
  • For Use With
    oil or gas, Non-shock cold water
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Type
    Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)