Overview
Mfr description
R1563TAV BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.33 lbs
- Manufacturer Upc Number085311055994
- UPC_NO085311055994
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data