Motion
SF F720
Color Guard Rubber Coating - 1 gal, Red Color
Mi Item #01510546
MFR #SF F720
Price$235.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Color Guard Rubber Coating - 1 gal, Red Color
Mi Item #01510546
MFR #SF F720

Mfr description
338131 34986 COLOR GUARD RED 1GA CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$235.60/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    180 ft²
  • Size
    1 gal.
  • VOC Content
    0.74
  • Weight
    8.50 lbs

Details

  • Application Temperature Range
    -30 to 200 °F
  • Color
    Red
  • Color Family
    Red
  • Dry Time
    4 hr.
  • Max Application Temperature
    +200 °F
  • Min Application Temperature
    -30 °F
  • Package Quantity
    4
  • Standards Met
    USDA
  • Type
    Rubber Coating
  • UPC_NO
    079340349865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)