Motion
SF F720
Color Guard Rubber Coating - 1 gal, Can, Blue Color
Mi Item #01510549
MFR #SF F720
Price$239.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Color Guard Rubber Coating - 1 gal, Can, Blue Color
Mi Item #01510549
MFR #SF F720

Mfr description
338128 34983 COLOR GUARD BLUE 1GA CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$239.32/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal Can
  • Coverage Range
    180 ft²
  • Size
    1 gal.
  • VOC Content
    0.74
  • Weight
    8.50 lbs

Details

  • Application
    Equipment handles, battery terminals, electrical connections, pipe hangers
  • Application Temperature Range
    -30 to 200 °F
  • Base Material
    Rubber
  • Base Type
    Solvent Based
  • Color
    Blue
  • Color Family
    Blue
  • Container Capacity
    3.785 L
  • Container Type
    Can
  • Country of Origin
    United States
  • Description
    LOCTITE SF F720 Color Guard Coating is a heavy, rubber-solvent based, modified thermoplastic liquid that dries to a durable, flexible protective coating.
  • Dry Time
    4 hr.
  • Exposure Conditions
    Salt Spray Exposure | Weather Exposure
  • Film Type
    Flexible Film
  • Formula Type
    Solvent Based
  • Material
    Solvent-Based Rubber
  • Max Application Temperature
    +200 °F
  • Method Of Application
    Brush, Dip, Spray
  • Min Application Temperature
    -30 °F
  • MSDS LINK
  • Odor
    Solvent Odor
  • Package Quantity
    4
  • Physical Form
    Liquid
  • Resin Type
    Thermoplastic
  • Standards Met
    USDA
  • Surface
    Concrete, Epoxy, Fabric, Fiberglass, Foam, Glass, Metal, Plastic, Rubber, Wood
  • System Type
    Single Component
  • Type
    Rubber Coating
  • UPC_NO
    079340349834
  • Working Temperature
    -35 to 95 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)