Motion
DGB41149
280 mm ID, 389.50 mm OD, 46 mm Width
Mi Item #01511817
MFR #DGB41149
Price$12,707.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280 mm ID, 389.50 mm OD, 46 mm Width
Mi Item #01511817
MFR #DGB41149

Mfr description
DGB41149 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,707.32/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    389.50 mm
  • Overall Width  
    46 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)