Specifications
Dimensions
- Overall Length75.0000 ft, 22.86 m
- Overall Thickness0.0790 in;2.01 mm
- Overall Width0.1880 in, 4.78 mm
Details
- ApplicationsChemical Processing, Food and Beverage, Mining, Oil and Gas, Pharmaceutical, Primary Metals, Pulp and Paper, Water and Wastewater
- BrandingBranded
- ColorWhite
- CompositionePTFE
- MaterialExpanded PTFE, ePTFE
- Maximum Temperature260 °C, 500 °F
- Minimum Temperature-268 °C, -450 °F
- Pressure Max (Bar)55 bar
- Pressure Max (PSI)800 psi
- Standards MetFDA Compliant, REACH Compliant
- Style3535
- Temperature Range-268 to 260 °C, -450 to 500 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)