Motion

Gaskets

Motion offers a collection of gaskets for your seal and gasket maintenance requirements. Gaskets are mechanical seals designed to fill the space between two or more mating surfaces to prevent leakage. They are typically used in static applications and are made from materials like rubber, metal, or composites. Gaskets can be made from a wide range of different materials, including everything from paper and compressed fiber gaskets to metal, silicone, neoprene, and rubber gaskets. They're also available in a varied selection of forms, and some of the most used gasket types include solid material gaskets, spiral gaskets, flange gaskets, and gasket sheets.

Shop All 4 Categories

Shop by Brand

Filter

18,244 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 18,244 results

Compare Up to 3 ItemsCompare Items (0/3)