Motion
41300-2032
Style: 8909, Spun Synthetic Material, Braid Construction
Mi Item #01233298
MFR #41300-2032
Price$61.16/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 8909, Spun Synthetic Material, Braid Construction
Mi Item #01233298
MFR #41300-2032

Mfr description
8909 SPUN SYNTHETIC GRAPHITE AND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.16/lb

Specifications

Details

  • Construction
    Braid
  • Material
    Spun Synthetic
  • Product Type
    Packing
  • Style
    8909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)