Packing
Motion supplies seal solutions like hydraulic coil and compression packing products. Packing materials have a variety of industrial applications and are durable, built to withstand high pressures and high temperatures.
Compression packing seals and pump packing products are used for fluid sealing. Whenever fluids like chemicals, acids, water, oil, or gases need to be sealed in somewhere, like in pumps, valves, and rotary equipment, compression packing may be used. It can also be used in the food and drink industry, but only FDA-approved compression packing is appropriate for those kinds of applications.
2,319 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Best Match
Showing 1-24 of 2319
Compare Up to 3 ItemsCompare Items (0/3)