Motion
41965-2032
Compression Packing - Style: 1965, 0.500 in Size, Infused PTFE/Graphite & Synthetic Fiber Material, Lattice Braid Construction
Mi Item #04666222
MFR #41965-2032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1965, 0.500 in Size, Infused PTFE/Graphite & Synthetic Fiber Material, Lattice Braid Construction
Mi Item #04666222
MFR #41965-2032

Mfr description
1965 INFUSED PTFE/GRAPHITE & SYNTH PTFE
  • The fiber infused yarns provide exceptional abrasion resistance, yet are not abrasive to shafts
  • The product also resists extrusion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.500 in
  • Lubrication Type
    PTFE Graphite Dispersion and Petrolatum
  • Manufacturer Upc Number
    717744923136
  • Material
    Infused PTFE/Graphite & Synthetic Fiber
  • Max Shaft Surface Speed
    2500 fpm
  • Maximum Pressure Rotary
    600 psi
  • Maximum Temperature ATM
    500 °F
  • Package Type
    Spool
  • Ph Check Range
    1-13 pH
  • Product Type
    Packing
  • Style
    1965
  • UPC_NO
    717744923136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)