Motion
41606-3064
Style: PackMaster 6, EPTFE, Graphite Fiber Material, Lattice Braid Construction
Mi Item #03532118
MFR #41606-3064
Price$113.79/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: PackMaster 6, EPTFE, Graphite Fiber Material, Lattice Braid Construction
Mi Item #03532118
MFR #41606-3064

Mfr description
PM6 EPTFE/GRAPHITE FIBER SILICONE 1.000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.79/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    EPTFE, Graphite Fiber
  • Product Type
    Packing
  • Style
    PackMaster 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)