Motion
35350-2375
Gasket Sheet - 3535 Style, ePTFE, White Color
Mi Item #01512150
MFR #35350-2375
Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3535 Style, ePTFE, White Color
Mi Item #01512150
MFR #35350-2375

Mfr description
3535 PTFE JT SLT GYLON .375" 25'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.96/each

Specifications

Dimensions

  • Overall Length
    25.00 ft
  • Overall Thickness
    0.1250 in
  • Overall Width
    0.3750 in

Details

  • Color
    White
  • Composition
    ePTFE
  • Material
    Solid PTFE
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    REACH Compliant, FDA Compliant
  • Style
    3535
  • Temperature Range
    -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)