Motion
62FS04101R
Rigid Plate Wheeled Caster - 62 Series, Forged Steel Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 1400 lbs Load Capacity
MI ITEM #01514423
MFR #62FS04101R
Price$137.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 62 Series, Forged Steel Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 1400 lbs Load Capacity
MI ITEM #01514423
MFR #62FS04101R

Mfr description
62FS04101R 4X1-1/2 STL SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.38/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0148 in
  • Bolt Size
    1/2 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    1.5000 in
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    5-5/8 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Overall Height
    5.6250 in, 142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-5/16 in
  • Tread Width
    1-1/2 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    62 Series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    GREY
  • Core Material
    Forged Steel
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    800 + °F
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62FS04101R
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62 SERIES
  • Style
    Rigid Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    GREY
  • Tread Material
    STEEL - DROP FORGED
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    80 Rockwell B
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)