Motion
63PY08405S
Plate Caster - 63, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 750 lbs Load Capacity
MI ITEM #01514425
MFR #63PY08405S
Price$381.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 63, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 750 lbs Load Capacity
MI ITEM #01514425
MFR #63PY08405S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$381.98/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    10.1250 in, 257.18 mm
  • Overall Height
    10.1250 in,257.18 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Movable Racks,Conveyor,Dragline Operations,Utility Trucks,Corrugated Box Trucks
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    63
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Movable Racks Conveyor Or Dragline Operations Utility Trucks Corrugated Box Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    750 lbs
  • Manufacturer Catalog Number
    63PY08405S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    63
  • Style
    Swivel Plate
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Overview

Mfr description
63PY08405S SWL CST C/W 8X2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought