Motion
ZB163148
ZB163148 Straight Roller Bearing - 1.000" ID x 1.940" OD
Mi Item #01514435
MFR #ZB163148
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZB163148 Straight Roller Bearing - 1.000" ID x 1.940" OD
Mi Item #01514435
MFR #ZB163148

Mfr description
ZB163148 1X1-15/16X3 RB PA-96
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Compatible Wheel Hub Length
    3.250 in
  • Inside Diameter
    1.000 in
  • Outside Diameter
    1.940 in
  • Overall Length
    3.000 in

Details

  • Axle Type
    Hollow
  • Compatible Part Number
    WA101990, WA121900
  • Compatible Series
    300, 310, 400, 410, 44, 81, 84, 90, 92
  • Part Type
    Straight Roller Bearing
  • Product Type
    Caster & Wheel Parts
  • Washer Type
    Plain Retaining Washer, Rubber Sealed Retaining Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)