Motion
SCVM8
Mi Item #01514643
MFR #SCVM8
Price$148.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01514643
MFR #SCVM8

Mfr description
SCVM8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.70/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)