Motion
41781540
Coolant Hose - 64 mm Inside Diameter, 36.0000 in Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01514824
MFR #41781540
Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 64 mm Inside Diameter, 36.0000 in Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01514824
MFR #41781540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.40/each

Specifications

Dimensions

  • Hose Inside Diameter
    64 mm
  • Hose Length
    36.0000 in
  • Weight
    2.64 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1540
  • Manufacturer Upc Number
    072053108811
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053108811
  • Working Pressure
    35 psi

Overview

Mfr description
24040 COOLANT HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought