Motion
41781548
Coolant Hose - 3.0000 in Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01514825
MFR #41781548
Your Price$78.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 3.0000 in Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01514825
MFR #41781548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.70/each(List $118.05)

Overview

Mfr description
24048 COOLANT HOSE

Specifications

  • Hose Type
    Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    3.0000 in
  • Working Pressure
    25 psi
  • Temperature Range
    -40 to 257 °F
  • Weight
    3.12 lbs
  • Manufacturer Catalog Number
    4178-1548
  • Manufacturer Upc Number
    072053108859
  • UPC_NO
    072053108859
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text