Motion
C226 2 1/2 5/8X5/32KW

LOVEJOY INC
C226 2 1/2 5/8X5/32KW

Jaw Coupling Hub - Cplg Size: C226, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01515061
MFR #C226 2 1/2 5/8X5/32KW
Price$469.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C226 2 1/2 5/8X5/32KW

Jaw Coupling Hub - Cplg Size: C226, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01515061
MFR #C226 2 1/2 5/8X5/32KW

Mfr description
C226-HUB-2-1/2-5/8X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.89/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bore Length
    2.7500 in
  • Coupling Overall Length
    7.0000 in
  • Coupling Size
    C226
  • Coupling Size Code
    C226
  • Hub End Diameter
    4.12 in
  • Hub Length
    4.2500 in
  • Length Through Bore
    2.7500 in
  • Outside Diameter
    5.1500 in
  • Weight
    9.75 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    3
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    5940 in
  • Torque Rating (in-lb)
    2988 in-lbs
  • UPC_NO
    685144260482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)