Motion
08016
Shoulder Screw or Bolt, Thread Diameter: 1/4", Shoulder Diameter: 5/16", Shoulder Length: 3/8"
MI ITEM #01530114
MFR #08016
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 1/4", Shoulder Diameter: 5/16", Shoulder Length: 3/8"
MI ITEM #01530114
MFR #08016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
08016 5/16 X 3/8 SH SCREW

Specifications

  • Thread Diameter
    1/4 in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    3/8 in
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Thread Length
    0.438 in
  • Head Diameter
    0.438 in
  • Head Height
    0.219 in
  • Package Quantity
    25
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought