Motion
08050
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 2"
MI ITEM #01530131
MFR #08050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 2"
MI ITEM #01530131
MFR #08050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08050 SCREW 3/8X2 SHOULDER

Specifications

  • Thread Diameter
    5/16 in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    2 in
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Thread Length
    1/2 in
  • Head Diameter
    0.562 in
  • Head Height
    1/4 in
  • Package Quantity
    25
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text