Motion
08066
Shoulder Screw or Bolt, Thread Diameter: 3/8", Shoulder Diameter: 1/2", Shoulder Length: 1/2"
MI ITEM #01530139
MFR #08066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 3/8", Shoulder Diameter: 1/2", Shoulder Length: 1/2"
MI ITEM #01530139
MFR #08066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08066 SCREW 1/2X1/2 SHOULDER

Specifications

  • Thread Diameter
    3/8 in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    1/2 in
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Thread Length
    5/8 in
  • Head Diameter
    3/4 in
  • Head Height
    0.312 in
  • Package Quantity
    25
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text