Motion
08072
Shoulder Screw or Bolt, Thread Diameter: 3/8", Shoulder Diameter: 1/2", Shoulder Length: 1"
MI ITEM #01530142
MFR #08072
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 3/8", Shoulder Diameter: 1/2", Shoulder Length: 1"
MI ITEM #01530142
MFR #08072

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.73/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    0.312 in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    1 in
  • Thread Diameter
    3/8 in
  • Thread Length
    5/8 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
08072 SCREW 1/2X1 SHOULDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought