Motion
08128
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-3/4"
MI ITEM #01530178
MFR #08128
List Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/8", Shoulder Diameter: 3/4", Shoulder Length: 1-3/4"
MI ITEM #01530178
MFR #08128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.33/each for your price

Overview

Mfr description
08128 3/4 X 1-3/4 SH SCREW

Specifications

  • Thread Diameter
    5/8 in
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    1-3/4 in
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-11 in
  • Thread Pitch Type
    Coarse
  • Thread Length
    7/8 in
  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Package Quantity
    10
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text