Motion
09001
Shoulder Screw or Bolt, Thread Diameter: 5mm, Shoulder Diameter: 6mm, Shoulder Length: 12mm
MI ITEM #01530194
MFR #09001
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5mm, Shoulder Diameter: 6mm, Shoulder Length: 12mm
MI ITEM #01530194
MFR #09001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.00/each

Specifications

Dimensions

  • Head Diameter
    10 mm
  • Head Height
    4.5 mm
  • Shoulder Diameter
    6 mm
  • Shoulder Length
    12 mm
  • Thread Diameter
    5 mm
  • Thread Length
    9.75 mm
  • Thread Size
    M5x0.8

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    ANSI B1.13M, ISO 7379, ISO 898-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
09001 6MM X 12 SS SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought