Motion
09021
Shoulder Screw or Bolt, Thread Diameter: 8mm, Shoulder Diameter: 10mm, Shoulder Length: 30mm
MI ITEM #01530207
MFR #09021
List Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 8mm, Shoulder Diameter: 10mm, Shoulder Length: 30mm
MI ITEM #01530207
MFR #09021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.13/each for your price

Overview

Mfr description
09021 10MM X 30 SS SCREW

Specifications

  • Thread Diameter
    8 mm
  • Shoulder Diameter
    10 mm
  • Shoulder Length
    30 mm
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M8x1.25
  • Thread Pitch Type
    Coarse
  • Thread Length
    13.25 mm
  • Head Diameter
    16 mm
  • Head Height
    7 mm
  • Grade
    Class 12.9
  • Package Quantity
    25
  • Specifications
    ANSI B1.13M, ISO 7379, ISO 898-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text