Motion
10002
Plug Pipe Fitting - Steel Material, 1/16 in Pipe Size
MI ITEM #01530225
MFR #10002
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Steel Material, 1/16 in Pipe Size
MI ITEM #01530225
MFR #10002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
10002 1/16-27 X 5/16 SP PLUG

Specifications

  • Fitting Type
    Plug
  • Material
    Steel
  • Thread Type
    NPTF
  • Length
    5/16 in
  • Standards
    ASME B1.20.3, B1.20.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text