Motion
10004
Plug Pipe Fitting - Steel Material, 1/8 in Pipe Size
Mi Item #01530226
MFR #10004
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Steel Material, 1/8 in Pipe Size
Mi Item #01530226
MFR #10004

Mfr description
10004 1/8-27 X 5/16 SP PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Length
    5/16 in

Details

  • Fitting Type
    Plug
  • Material
    Steel
  • Standards
    ASME B1.20.3, B1.20.5
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)