Motion
10006
Plug Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #01530227
MFR #10006
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #01530227
MFR #10006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
10006 1/4-18 X 7/16 SP PLUG

Specifications

  • Fitting Type
    Plug
  • Material
    Steel
  • Thread Type
    NPTF
  • Length
    7/16 in
  • Standards
    ASME B1.20.3, B1.20.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text