1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Holo Krome
10010
Plug Pipe Fitting - Steel Material, 0.5000 in Pipe Size
MI ITEM #
01530229
MFR #
10010
List Price
$1.70
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Holo Krome 10010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holo Krome
10010
Plug Pipe Fitting - Steel Material, 0.5000 in Pipe Size
MI ITEM #
01530229
MFR #
10010
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10010 1/2-14 X 9/16 SP PLUG
Specifications
Fitting Type
Plug
Pipe Size
0.5000 in
Material
Steel
Thread Type
NPTF
Length
9/16 in
Standards
ASME B1.20.3, B1.20.5
Overall Length
0.5625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data