Motion
11102
Plug Pipe Fitting - Brass Material, 0.1250 in Pipe Size
Mi Item #01530234
MFR #11102
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Brass Material, 0.1250 in Pipe Size
Mi Item #01530234
MFR #11102

Mfr description
11102 1/8-27 X 1/4 SP PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Length
    1/4 in
  • Overall Length
    0.2500 in
  • Pipe Size
    0.1250 in

Details

  • Fitting Type
    Plug
  • Material
    Brass
  • Standards
    ASME B1.20.3, B1.20.5
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)