Motion
11108
Plug Pipe Fitting - Brass Material, 1/2 in Pipe Size
MI ITEM #01530237
MFR #11108
List Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Brass Material, 1/2 in Pipe Size
MI ITEM #01530237
MFR #11108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.55/each for your price

Overview

Mfr description
11108 1/2-14 X 17/32 SP PLUG

Specifications

  • Fitting Type
    Plug
  • Material
    Brass
  • Length
    17/32 in
  • Standards
    ASME B1.20.3, B1.20.5
  • Thread Type
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text