Motion
12002
Plug Pipe Fitting - Steel Material, 0.0625 in Pipe Size
MI ITEM #01530239
MFR #12002
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Steel Material, 0.0625 in Pipe Size
MI ITEM #01530239
MFR #12002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.50/each

Specifications

Dimensions

  • Length
    1/4 in
  • Overall Length
    0.2500 in
  • Pipe Size
    0.0625 in

Details

  • Fitting Type
    Plug
  • Material
    Steel
  • Standards
    ASME B1.20.3, B1.20.5
  • Thread Type
    PTF

Overview

Mfr description
12002 1/16-27 X 1/4 SP PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought