1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Holo Krome
12004
Plug Pipe Fitting - Steel Material, 0.1250 in Pipe Size
MI ITEM #
01530240
MFR #
12004
Price
$0.55
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Holo Krome 12004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holo Krome
12004
Plug Pipe Fitting - Steel Material, 0.1250 in Pipe Size
MI ITEM #
01530240
MFR #
12004
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$0.55
/each
Qty
Add to Cart
Specifications
Dimensions
Length
1/4 in
Overall Length
0.2500 in
Pipe Size
0.1250 in
Details
Fitting Type
Plug
Material
Steel
Standards
ASME B1.20.3, B1.20.5
Thread Type
PTF
Overview
Mfr description
12004 1/8-27 X 1/4 SP PLUG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought