Motion
12010
Plug Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #01530243
MFR #12010
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Steel Material, 1/2 in Pipe Size
Mi Item #01530243
MFR #12010

Mfr description
12010 1/2-14 X 17/32 SP PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Length
    17/32 in

Details

  • Fitting Type
    Plug
  • Material
    Steel
  • Standards
    ASME B1.20.3, B1.20.5
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)