Motion
32052
Cup Point Set Screw - Steel Material, #6-32 Thread Size, 100 Per Pack
MI ITEM #01530333
MFR #32052
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, #6-32 Thread Size, 100 Per Pack
MI ITEM #01530333
MFR #32052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
32052 #6-32 X 3/16 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    #6-32
  • Length
    3/16 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text