Motion
32134
Cup Point Set Screw - Steel Material, 1/4-20 in Thread Size, 50 Per Pack
MI ITEM #01530374
MFR #32134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/4-20 in Thread Size, 50 Per Pack
MI ITEM #01530374
MFR #32134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32134 1/4-20 X 1-3/4 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    1/4-20 in
  • Length
    1-3/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text