Motion
32140
Cup Point Set Screw - Steel Material, 5/16-18 in Thread Size, 100 Per Pack
Mi Item #01530377
MFR #32140
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 5/16-18 in Thread Size, 100 Per Pack
Mi Item #01530377
MFR #32140

Mfr description
32140 5/16-18 X 5/16 SS SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length
    5/16 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)