Motion
32188
Cup Point Set Screw - Steel Material, 3/8-16 in Thread Size, 50 Per Pack
MI ITEM #01530401
MFR #32188
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 3/8-16 in Thread Size, 50 Per Pack
MI ITEM #01530401
MFR #32188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
32188 3/8-16 X 2 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    3/8-16 in
  • Length
    2 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text