Motion
32208
Cup Point Set Screw - Steel Material, 7/16-14 in Thread Size, 50 Per Pack
Mi Item #01530411
MFR #32208
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 7/16-14 in Thread Size, 50 Per Pack
Mi Item #01530411
MFR #32208

Mfr description
32208 7/16-14 X 1-1/2 SS SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Thread Size
    7/16-14 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    50
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)