Motion
32212
Cup Point Set Screw - Steel Material, 1/2-13 in Thread Size, 100 Per Pack
Mi Item #01530413
MFR #32212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/2-13 in Thread Size, 100 Per Pack
Mi Item #01530413
MFR #32212

Mfr description
32212 1/2-13 X 3/8 SS SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/8 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)