Motion
32220
Cup Point Set Screw - Steel Material, 1/2-13 in Thread Size, 50 Per Pack
MI ITEM #01530417
MFR #32220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/2-13 in Thread Size, 50 Per Pack
MI ITEM #01530417
MFR #32220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32220 1/2-13 X 7/8 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    1/2-13 in
  • Length
    7/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text