1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
Holo Krome 32258
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holo Krome
32258
Cup Point Set Screw - Steel Material, 3/4-10 in Thread Size, 50 Per Pack
MI ITEM #
01530436
MFR #
32258
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32258 3/4-10 X 3/4 SS SCREW
Specifications
Point Type
Cup
Thread Size
3/4-10 in
Length
3/4 in
Material
Steel
Finish Coating
Black Oxide
Package Quantity
50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data