Motion
32270
Cup Point Set Screw - Steel Material, 3/4-10 in Thread Size, 10 Per Pack
Mi Item #01530442
MFR #32270
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 3/4-10 in Thread Size, 10 Per Pack
Mi Item #01530442
MFR #32270

Mfr description
32270 3/4-10 X 2-1/2 SS SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Thread Size
    3/4-10 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    10
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)