1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Holo Krome
33060
Cup Point Set Screw - Steel Material, #10-32 Thread Size, 100 Per Pack
Mi Item #
01530466
MFR #
33060
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
Holo Krome 33060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Holo Krome
33060
Cup Point Set Screw - Steel Material, #10-32 Thread Size, 100 Per Pack
Mi Item #
01530466
MFR #
33060
Mfr description
33060 #10-32 X 3/8 SS SCREW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3/8 in
Thread Size
#10-32
Details
Finish Coating
Black Oxide
Material
Steel
Package Quantity
100
Point Type
Cup
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items