Motion
33062
Cup Point Set Screw - Steel Material, #10-32 Thread Size, 100 Per Pack
MI ITEM #01530467
MFR #33062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, #10-32 Thread Size, 100 Per Pack
MI ITEM #01530467
MFR #33062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup

Overview

Mfr description
33062 #10-32 X 1/2 SS SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought