Motion
33084
Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01530478
MFR #33084
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01530478
MFR #33084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
33084 1/4-28 X 3/4 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    1/4-28 in
  • Length
    3/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text