Motion
33088
Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01530480
MFR #33088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
MI ITEM #01530480
MFR #33088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33088 1/4-28 X 1-1/4 SS SCREW

Specifications

  • Point Type
    Cup
  • Thread Size
    1/4-28 in
  • Length
    1-1/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text