Motion
33128
Cup Point Set Screw - Steel Material, 1/2-20 in Thread Size, 100 Per Pack
Mi Item #01530500
MFR #33128
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Point Set Screw - Steel Material, 1/2-20 in Thread Size, 100 Per Pack
Mi Item #01530500
MFR #33128

Mfr description
33128 1/2-20 X 3/4 SS SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Length
    3/4 in
  • Thread Size
    1/2-20 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)