Motion
42034
Knurled Cup Point Set Screw - Steel Material, 1/4-20 in Thread Size, 100 Per Pack
MI ITEM #01530564
MFR #42034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Cup Point Set Screw - Steel Material, 1/4-20 in Thread Size, 100 Per Pack
MI ITEM #01530564
MFR #42034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42034 1/4-20 X 1/2 SS SCREW

Specifications

  • Point Type
    Knurled Cup
  • Thread Size
    1/4-20 in
  • Length
    1/2 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text